30-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
This product has been replaced by
Manufacturer Part #EFU281610T
Crosstown® 30-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty Sound Guard insulation
- High quality, thick 16 gauge, type 304 nickel bearing stainless steel
- No faucet drilling
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Zero radius corners
- Bowl size: 28'' X 16'' X 10''
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-1/2 in x 18-1/2 in