10 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #EFRU718T
Avado™ 10 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin finish
- Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
- No faucet drilling
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Premium, 16 gauge, type 304 stainless steel construction
- Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 3.4 gal
- Collection:
- Avado™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 6 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Package Quantity:
- 1
- Sink Bowl Size:
- 7-1/2 in x 18 in x 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 10 in x 20-1/2 in