16-1/2 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Avado® 16-1/2 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 14-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound Guard sound deadening
- Bowl size: 14'' X 18'' X 10''
- 16 gauge
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Zero radius corners
- Polished satin finish
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 10.8 gal
- Collection:
- Avado®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 16-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 18 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 20-1/2 in
- Width:
- 20-1/2 in