16 ga 1-Bowl Stainless Steel Undermount Kitchen Sink Package in Polished Satin

You last purchased this on
 
Elkay

Crosstown™ 16 ga 1-Bowl Stainless Steel Undermount Kitchen Sink Package in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown™ 16 ga 1-Bowl Stainless Steel Undermount Kitchen Sink Package in Polished Satin

  • Fast #
  • Part #EEFRU281610DBG
  • Item #4095030
  • Manufacturer Part #EFRU281610DBG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Includes EFRU281610 sink, LKFOBG2816SS bottom grid, LK99 drain
  • Premium, 16 gauge, type 304 stainless steel construction
  • KIT INCLUDES: EFRU281610 sink, LKFOBG2816SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4, CSA B125.2
Capacity:
19 gal
Collection:
Crosstown™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Package Quantity:
1
Sink Bowl Size:
28 in x 16 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
30-1/2 in x 18-1/2 in