27 x 15 in. Grid in Stainless Steel
Avado® 27 x 15 in. Grid in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant: constructed of solid stainless steel to resist corrosion
- Specially designed feet protect sink bottom to keep it looking great
- Custom sized: designed to cover the bottom of specific Elkay sink bowls
- Dishwasher safe: fits inside the dishwasher for convenient cleaning
- Convenient drain opening: properly positioned opening provides easy access to drain or disposer
Specifications
- Brand Model Compatibility:
- Avado 28 in x 16 in Kitchen Sink Bowl
- Collection:
- Avado®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 27 in
- Material:
- Stainless Steel
- Origin:
- Global
- Package Quantity:
- 1
- Product Type:
- Grid
- Shape:
- Rectangular
- Side Spray:
- No
- Size:
- 27 in x 15 in
- Thickness:
- 1-1/8 in
- Width:
- 15 in