3-Bowl Undermount Sink Kit in Polished Satin
Crosstown™ 3-Bowl Undermount Sink Kit in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound Guard® sound deadening
- 16 Gauge
- Triple bowl
- No special tools required
- Minor penetration into the duct
- Door is completely removed for easy cleaning
- Eliminates the need for welding
- Hiqh quality stainless steel
- Meets all mechanical codes
- Can be used with all types of high temperature insulation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 10 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 3
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 7-1/2 in x 16 in x 6 in
- Sink Bowl Size, Center:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 40 in x 20-1/2 in