Avado® Soap Dispenser in Polished Chrome

Part #ELKAV3054CR  |  Item #4094307  |  Manufacturer Part #LKAV3054CR

$216.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 5-1/2", Spout reach: 4".
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.

Specifications

ADA Compliant: Yes

Application: Multi-Family, Residential

Collection: Avado®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 17-3/4 in

Installation Type: Deck Mount

Length: 2-1/2 in

Material: Brass

Origin: Global

Product Type: Accessory

Side Spray: No

Spout Height: 5-1/2 in

Spout Reach: 4-1/8 in

Style: Contemporary

Volts: 115V

Weight: 0.5

Width: 5 in