DESCRIPTION

  • COORDINATING ACCESSORIES: Elkay magnetic accessories are designed to blend in beautifully with your stainless steel sink bowl
  • ELKAY MAGNETIC ACCESSORIES: Elkay magnetic sink accessories help keep your sink organized and clutter free.
  • FLEXABLE: Belt is constructed of quality stainless steel adhered to underside of stainless steel or porcelain sinks.
  • FOR USE WITH : Elkay magnetic sink accessories, including sponge holder, hook and ledge to help keep your sink organized and clutter free.
  • INCLUDES: Adhesive strip to secure belt in place on underside of sink.
  • INSTALLATION: Easy peel and stick installation on the underside of the sink.

Elkay Backing Strip

ELKSM17

Length:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
Gauge
20
Height
3-9/100 in
IAPMO Listed
No
Length
1-1/4 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
3-1/2 in

Starting at
$37.84
EACH
  • QUANTITY