DESCRIPTION

Elkay Basin Adapter

E51551C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
EBF Series Drinking Fountains
Color Finish
Grey
Color Finish Category
Greys
Height
2-11/20 in
Length
18-893/1000 in
Material
Plastic
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
18-239/250 in

Starting at
$37.25
EACH
  • QUANTITY