Basin Adapter Grey
Basin Adapter Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EBF Series Drinking Fountains
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2-11/20 in
- Length:
- 18-893/1000 in
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- 1
- Product Type:
- Trim
- Side Spray:
- No
- Width:
- 18-239/250 in