DESCRIPTION

  • Chrome plated, brass tailpiece: 1-1/2" x 4"

Elkay Basket Strainer

ELK58

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Multi-Family, Residential
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
5-1/4 in
Length
2-7/8 in
Material
Brass, Stainless Steel
Material Type
304L
Origin
Global
Package Quantity
1
Side Spray
No
Strainer Size
3 in
Width
2-7/8 in

Starting at
$25.8
EACH
  • QUANTITY