Basket Strainer in Antique Copper
Basket Strainer in Antique Copper
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 880-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer Basket with Rubber Stopper.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Multi-Family
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 3-3/4 in
- Length:
- 4-1/2 in
- Material:
- Copper
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Size:
- 3-1/2 in
- Width:
- 4-1/2 in