DESCRIPTION

  • Bottle filler features sanitary no-touch sensor activation with automatic 20-second shut of timer
  • Complete cooler and bottle filling station in a consolidated space saving design
  • Easy-touch front and side push bar controls on cooler
  • Green ticker™ counts the quantity of bottles saved from waste
  • LED filter monitor to indicate when replacement is necessary
  • Laminar Flow provides minimal splash
  • Product shown in light gray granite
  • Quick fill rate
  • Rated for indoor use.
  • Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation

Elkay EzH2O® Bi-Level Vandal-Resistant Bottle Filling Station and Cooler Kit

ELZSTLDDWSVRSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Height
44-1/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Galvanized Steel, Plastic, Rubber, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
18
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY