DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • For use with EZH2O Retro-Fit Filler Only
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Real drain system eliminates standing water.
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary
  • WaterSentry® Plus 3000-gallon capacity filtration system

Elkay EzH2O® Bottle Filler Station Retro Fit Kit

ELZWSRK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-9/16 in
Flow Rate
1.5 gpm
Height
18-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Volts
115V
Watts
15
Width
3-9/16 in

Starting at
$684.6
EACH
  • QUANTITY