CuVerro Antimicrobial Copper Sensor Kit for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP

You last purchased this on
 
Elkay

Series LKC/HT CuVerro Antimicrobial Copper Sensor Kit for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Series LKC/HT CuVerro Antimicrobial Copper Sensor Kit for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP

  • Fast #
  • Part #E1000002434
  • Item #7105758
  • Manufacturer Part #1000002434
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP, LZSTL8WSSP
Collection:
Series LKC/HT
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
GSA Approved:
No
IAPMO Listed -:
No
Material:
CuVerro Antimicrobial Copper
NSF Certified:
No
Number of Bowls:
1
Origin:
Domestic
Product Type:
Sensor Kit
Side Spray:
No
Sink Installation Type:
Drop-in