DESCRIPTION

  • Auto 20-second shut-off
  • Includes WaterSentry® Plus filter
  • Includes lower hinged panel for easy access and servicing
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • No-touch, sensor-activated operation
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary

Elkay EzH2O® Bottle Filling Station In-Wall

ELZWSMDK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
UL Listed
Yes
Volts
115V
Watts
54
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY