DESCRIPTION

  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Quick fill Rate: 1.1 gpm when connected to refrigerated EZ models; 1.5 gpm for non-refrigerated connections
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Retrofits to most 115V/60Hz EZ style push bar-activated models, not designed for retrofit to EZO / LZO sensor-activated coolers
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EzH2O® Bottle Filling Station Retro Fit Kit

EEZWSRK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 61
CSA Certified
CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
18-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
15
Width
3-9/16 in

Starting at
$620.76
EACH
  • QUANTITY