DESCRIPTION

  • Auto 20-second shut-off (bottle filler)
  • Includes Vandal-resistant bubbler
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Vandal-resistant pushbutton activation
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EzH2O® Bottle Filling Station with Bi-Level Vandal-Resistant Cooler

EVRCTLDDWSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
38-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-1/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
15
Width
18-5/8 in

Starting at
Call for Pricing
  • QUANTITY