DESCRIPTION

  • Bottle filler quick fill rate of 1.1 gpm
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Innovative Green Ticker™ counts bottles saved from waste
  • Laminar Flow provides minimal splash
  • Rated for indoor use.
  • Real drain system eliminates standing water.
  • Sanitary, touchless activated bottle filler with auto 20-second shut-off
  • Self-closing, mechanically-activated front and side push bar controls
  • Single cooler and bottle filler combo
  • WaterSentry® 3000 gallon filter

Elkay EzH2O® Bottle Filling Station with Cooler

ELMABF8WSSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
Height
39-3/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
18-1/2 in

Starting at
$1422.12
EACH
  • QUANTITY