DESCRIPTION

  • Automatic filter reset status-swap out your filter and the unit resets itself automatically
  • Complete cooler and bottle filling station in a consolidated space saving design
  • Integrated look combines Green Ticker™ and filter status lights
  • LED light showcases the bottle filling area so you know when a bottle is full
  • WaterSentry® Plus 3,000 gal capacity filtration system

Elkay EzH2O® Bottle Filling Station with Single Cooler

ELZS8WSP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Granite
Color Finish Category
Greys
Flow Rate
8 gph
Height
39-457/1000 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Plastic, Steel
Material Type
Vinyl
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
$1343.16
EACH
  • QUANTITY