DESCRIPTION

  • Bottle filler quick fill rate of 1.1 gpm
  • Easy-touch front and side push bar controls
  • Energy efficiency performance exceeds average market performance by 35%
  • Flexi-Guard® StreamSaver™ water conservation bubbler
  • Innovative Green Ticker™ counts bottles saved from waste
  • Laminar Flow provides minimal splash
  • Rated for indoor use.
  • Sanitary, touchless activation bottle filler with auto 20-second shut-off
  • Single cooler and bottle filler combo
  • WaterSentry® Plus 3000-gallon capacity filtration system

Elkay EzH2O® Bottle Filling Station with Single Green Cooler

ELZSG8WSLK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
4.2
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Light Grey Granite
Color Finish Category
Greys
Flow Rate
8 gph
Height
39-1/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Galvanized Steel, Plastic, Rubber, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
360
Width
19 in

Starting at
$1476.72
EACH
  • QUANTITY