DESCRIPTION

  • Auto 20-second shut-off
  • Fill rate: 1.1 gpm (bottle filler)
  • Flexi-Guard® safety bubbler
  • Includes WaterSentry® Plus 3000-gallon capacity filtration system
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • No-touch, sensor-activated operation
  • Real drain system eliminates standing water
  • Rounded edges with vandal-resistant pushbutton activation
  • Visual user interface display includes: Innovative Green Ticker™ and LED visual filter monitor

Elkay EzH2O® Bottle Filling Station with Single Refrigerated Fountain

ELZWSSS8K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
40-13/16 in
Installation Type
Wall Mount
Length
39-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
18 in

Starting at
Call for Pricing
  • QUANTITY