DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay Bottom Grid

ELKWBG1419SS

Length:

11-1/2 in

SPECIFICATIONS

Height
1-1/8 in
IAPMO Listed
Yes
Length
11-1/2 in
Material
Stainless Steel
Width
16-1/2 in

Starting at
$126.42
EACH
  • QUANTITY