DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay Bottom Grid

ELKWOBG2815RSS

Length:

26-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-5/16 in
IAPMO Listed
No
Length
26-1/2 in
Material
Stainless Steel
Width
14-13/16 in

Starting at
$169.42
EACH
  • QUANTITY