DESCRIPTION

Elkay Bracket Regulator

E55880C

Material:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
2 in
Length
14 in
Material
Plastic
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
2-9/50 in

Starting at
Call for Pricing
  • QUANTITY