DESCRIPTION

Elkay Brass Drain

ELK500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-1/4 in
Inside Diameter
1-1/2 in
Material
Brass
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.33
EACH
  • QUANTITY