DESCRIPTION

  • Perforated 3" grid strainer
  • Tailpiece: 1-1/2" x 4"

Elkay Brass Resistant Drain

ELKVR18

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
6-5/8 in
Length
4-5/8 in
Material
Nickel Plated Brass
Material Type
304
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Width
4-5/8 in

Starting at
$75.68
EACH
  • QUANTITY