4-9/16 x 4 in. Bathroom Sink Drain in Polished Nickel
4-9/16 x 4 in. Bathroom Sink Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" O.D. x 4" tailpiece.
- DURABLE: Corrosion resistant for long-lasting durability.
- Perforated 3" grid strainer.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1-1/2 in
- GSA Approved:
- No
- Grid Drain Material:
- Nickel Plated Brass
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- Material:
- Nickel Plated Brass
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Diameter:
- 4-9/16 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- Vessel Only:
- Yes
- Width:
- 4-5/8 in