DESCRIPTION

  • Built-in adjustable water volume control which regulates flow from 20 psi to 105 psi.
  • Deck mount
  • Heavy chrome plated body with a 1/2" (13mm) straight pipe thread connection.
  • Requires single faucet hole.
  • Single push button handle

Elkay Bubbler for Classroom Drinking Fountain Sink

ELK1141A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Handle Type
Push Button
Height
5-11/16 in
Length
5-13/250 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Package Quantity
1
Side Spray
No
Valve Size
1/2 in
Width
1-47/50 in

Starting at
$318.55
EACH
  • QUANTITY