DESCRIPTION

Elkay Cane Apron Accessory

ELKAPRVRCHD

Length:

17-4/25 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Elkay VRCHD Water Cooler
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Length
17-4/25 in
Material
Stainless Steel
NSF Certified
No
Width
9-3/20 in

Starting at
$352.72
EACH
  • QUANTITY