DESCRIPTION

Elkay Cane Apron

E97258C

Height:

6 in

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Height
6 in
Length
11-3/4 in
Material
Plastic
Width
11-3/4 in

Starting at
$219.34
EACH
  • QUANTITY