DESCRIPTION

  • Cane Apron
  • Fits EZ style models
  • Grey
  • Thermo-formed textured ABS plastic

Elkay Cane Apron

ELKAPREZL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
EZ style Elkay Water Coolers
Color Finish
Grey
Color Finish Category
Greys
Height
5-1/2 in
Length
17-5/8 in
Material
Plastic
Width
9-5/8 in

Starting at
$209.46
EACH
  • QUANTITY