DESCRIPTION

Elkay Diacore Cartridge Brown Stem

EA51947R

Cartridge Type:

Clockwise Shut-off

SPECIFICATIONS

Cartridge Type
Clockwise Shut-off, Hot
Collection
Diacore
Height
2-21/100 in
Length
117/125 in
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
117/125 in

Starting at
$38.49
EACH
  • QUANTITY

DOCUMENTS