DESCRIPTION

Elkay Cartridge

EA51948R

Cartridge Type:

Cold

SPECIFICATIONS

Cartridge Type
Cold
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
4 gpm
Height
2-21/100 in
Length
117/125 in
Width
117/125 in

Starting at
$38.49
EACH
  • QUANTITY

DOCUMENTS