DESCRIPTION

Elkay Cartridge

EA56103R

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
LK7420 and LK7422
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
No
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY