Cast Iron Rotary Lever Operated Drain Fitting

You last purchased this on
 
Elkay

Cast Iron Rotary Lever Operated Drain Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Cast Iron Rotary Lever Operated Drain Fitting

  • Fast #
  • Part #ELK86RT
  • Item #1679503
  • Manufacturer Part #LK86RT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-1/2" O.D. top stainless steel flange with brass body.
  • Basket strainer catches food and waste from going down the drain.
  • 1-1/4" O.D. chrome-plated brass connected overflow with stainless steel overflow faceplate, 1-1/2" O.D. x 4" tailpiece.
  • Chrome-plated brass tailpiece.
  • Requires Certification

Specifications

Application:
Classroom, Foodservice, Healthcare, Hospitality, Office
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Faucet Connection Size:
1-1/2 in
Faucet Part Type:
Lever
GSA Approved:
No
Height:
24-5/16 in
IAPMO Listed -:
No
Length:
28-1/4 in
Material:
Brass
Origin:
Global
Overflow Included:
Yes
Product Type:
Accessory
Side Spray:
No
Style:
Traditional
Width:
1-1/2 in