1-Hole 2-Bowl Self-rimming or Drop-in Kitchen Sink in Brushed Satin

You last purchased this on
 
Elkay

Celebrity® 1-Hole 2-Bowl Self-rimming or Drop-in Kitchen Sink in Brushed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Celebrity® 1-Hole 2-Bowl Self-rimming or Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #ECCR32321
  • Item #3315467
  • Manufacturer Part #CCR32321
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential, Multi-Family
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Depth:
6-7/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
20 ga
Height:
6-7/8 in
IAPMO Listed -:
Yes
Length:
31-7/8 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
14 in x 15-3/4 in x 6-3/4 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 6-3/4 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-7/8 in x 31-7/8 in
Width:
31-7/8 in