1-Hole 2-Bowl Topmount Deep Kitchen Sink in Brushed Satin
Celebrity® 1-Hole 2-Bowl Topmount Deep Kitchen Sink in Brushed Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left & right bowl: 14"x15 3/4"x7 1/2"
- Celebrity® bright finish
- 20-gauge, type 304 nickel bearing stainless steel
- Minimum cabinet size: 36"
- 3" vertical and 2 1/4" horizontal radius coved corners
- 1/2" Total recess below rim: 1/8" for styled faucet deck and 3/8" for extra drop ledge
- Drain opening: 3 1/2"
- Underside of sink is fully undercoated
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Celebrity®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Depth:
- 7-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 15-3/4 in x 7-1/2 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 7 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Thickness:
- 0.0351 in
- Width:
- 22 in