DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • Stainless steel 14 gauge
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Celebrity® 1-Hole 1-Bowl Topmount Kitchen Sink in Brushed Satin

ECR25211

Color Finish

Brushed Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 6-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
6-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 21-1/4 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0351 in