2-Hole 1-Bowl Topmount Sink with Rear Centre Drain in Brushed Satin
Celebrity® 2-Hole 1-Bowl Topmount Sink with Rear Centre Drain in Brushed Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
- ADA compliant when properly installed
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- General Use
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Celebrity®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 5-1/4 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 21-1/4 in
- Thickness:
- 0.0351 in
- Width:
- 21-1/4 in