DESCRIPTION

  • Countertop mounting clips included
  • Full undercoating
  • Stainless steel 14 gauge
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Elkay Celebrity® 25 x 21-1/4 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

ECR25214

Manufacturer Part #: CR25214

Number of Holes:

SPECIFICATIONS

ADA Compliant
No
Application
General Use
CSA Certified
CSA B45.4
Center Size
12 in
Collection
Celebrity®
Depth
6-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
Height
6-7/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Bowls
1
Number of Holes
4 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
21 in x 15-3/4 in x 6-3/4 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Width
21-1/4 in

Print