Elkay
Celebrity 25 x 21-1/4 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Part #EGECR2521L | Manufacturer Part #GECR2521L3
Number of Holes:
Please select
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.3
Application: Multi-Family
BAA Compliant: Yes
Basin Depth: 5-1/4 in
Basin Length: 21 in
Basin Width: 15-3/4 in
CSA Certified: CSA B45.4
Center Size: 8 in
Collection: Celebrity
Color Finish: Brushed Satin
Color Finish Category: Stainless Steel
Drain Diameter: 3-1/2 in
Drain Location: Rear Left
Drain Opening: 3-1/2 in
Gauge: 20
Hardware Included: Yes
Height: 5-3/8 in
IAPMO Listed: Yes
Length: 25 in
Material Type: [Polymer, 304]
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Origin: Domestic
Overall Sink Size: 25 in x 21-1/4 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 21 in x 15-3/4 in x 5-1/4 in
Sink Depth: 5-3/8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 20 in - 25 in
Style: Traditional
Thickness: 0.0351 in
Type: EGECR2521L3
Weight: 9
Width: 21-1/4 in