Celebrity 25 x 22 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

Part #EPSR2522  |  Manufacturer Part #PSR25222

Starting at
$453.75 EACH

Number of Holes:

2 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Multi-Family

BAA Compliant: Yes

Basin Depth: 7-1/8 in

Basin Length: 21 in

Basin Width: 15-3/4 in

CSA Certified: CSA B45.4

Capacity: 9.6 gal

Collection: Celebrity

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Depth: 7-1/2 in

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

Hardware Included: Yes

Height: 7-1/2 in

IAPMO Listed: Yes

Length: 25 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 7-1/8 in

Sink Depth: 7-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Style: Traditional

Thickness: 0.0351 in

Weight: 10.25

Width: 22 in