Elkay
Celebrity 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Brushed Satin
Part #EPSR4322 | Manufacturer Part #PSR43223
Number of Holes:
3 HoleProduct Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
-
$132.00
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3
Application: Multi-Family
Basin Depth: 7 in
CSA Certified: CSA B45.4
Capacity: 17.4 gal
Center Bowl Size: 19 in x 16 in x 7 in
Collection: Celebrity
Color Finish: Brushed Satin
Color Finish Category: Stainless Steel
Depth: 7-1/8 in
Drain Diameter: 3-1/2 in
Drain Location: [Center, Center]
Drain Opening: 3-1/2 in
Faucet Included: No
Gauge: 20
Hardware Included: Yes
Height: 7-1/8 in
IAPMO Listed: Yes
Length: 43 in
Material Type: 304
Number Of Bowls: 2
Number of Holes: 3 Hole
Origin: Domestic
Overall Sink Size: 33 in x 22 in
Overflow Included Yes or No: No
Right Bowl Size: 19 in x 16 in x 7 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size Left: 19 in x 16 in x 7 in
Sink Depth: 7-1/8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Style: Contemporary
Thickness: 0.0351 in
Width: 22 in