Celebrity 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Brushed Satin

Part #ESTCR3322L  |  Manufacturer Part #STCR3322L3

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Multi-Family

Basin Depth: 10 in

CSA Certified: CSA B45.4

Center Bowl Size: 14 in x 15-3/4 in x 7 in

Collection: Celebrity

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Depth: 10-1/4 in

Drain Diameter: 3-1/2 in

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 20

Hardware Included: Yes

Height: 10-1/4 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Overflow Included Yes or No: No

Right Bowl Size: 14 in x 15-3/4 in x 7 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 15-3/4 in x 10 in

Sink Depth: 10-1/4 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

Thickness: 0.0351 in

Weight: 13.1

Width: 22 in