DESCRIPTION

  • Bottom cover plate conceals plumbing and internal components
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Low-profile fountain provides an attractive, safe product, while enhancing applications requiring child ADA compliance
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use
  • Stainless steel construction withstands abusive environments and resists stains

Elkay Slimline® Child ADA Drinking Fountain

EECDFPW314C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Slimline®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/4 in
Gauge
18
Height
20-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Watts
6
Width
19-3/8 in

Starting at
Call for Pricing
  • QUANTITY