DESCRIPTION

  • Classic design stainless steel cooler provides an attractive and durable product
  • Durable construction withstands abusive environments and resists stains
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use
  • Tamper-resistant fasteners help protect against vandalism
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

Elkay Child Resistant Refrigerator

EVRCDS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
Height
20-5/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-1/16 in
Material
Stainless Steel
Material Type
304L
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Width
18-5/8 in

Starting at
Call for Pricing
  • QUANTITY