DESCRIPTION

Elkay Chiller

EERPBV28K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fitting Size 1
3/8 in
Flow Rate
8 gph
GSA Approved
No
Height
40-13/16 in
IAPMO Listed
No
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/8 in
UL Listed
Yes
Volts
115V
Width
19 in

Starting at
Call for Pricing
  • QUANTITY