15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Pecan

You last purchased this on
 
Elkay

Classic® 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Pecan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Classic® 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Pecan

  • Fast #
  • Part #EELG1616PC0
  • Item #7204111
  • Manufacturer Part #ELG1616PC0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pecan Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • PECAN: A deliciously rich reddish-brown hue that pairs well with a range of colors.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
7-11/16 in
Basin Length:
13-1/8 in
Basin Width:
13-1/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
5 gal
Collection:
Classic®
Color Finish Category:
Browns
Color Finish Name:
Pecan
Depth:
7-27/40 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear
Drain Opening:
3-1/2 in
Hardware Included:
Yes
Height:
7-27/40 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Length:
15-187/250 in
Material:
Plastic, Resin, Stone
Material Type:
Acrylic, Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Square
Side Spray:
No
Sink Bowl Size:
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth:
7-11/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Quartz
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Style:
Traditional
Weight:
16 lb
Width:
15-187/250 in