33 x 20-1/2 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening - Includes Bottom Grid and Drain in Lustertone

You last purchased this on
 
Elkay

Classic® 33 x 20-1/2 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening - Includes Bottom Grid and Drain in Lustertone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Classic® 33 x 20-1/2 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening - Includes Bottom Grid and Drain in Lustertone

  • Fast #
  • Part #EELUHF332010DBG
  • Item #4094102
  • Manufacturer Part #ELUHF332010DBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustertone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • KIT INCLUDES: ELUHF332010 sink, one LKWOBG1316SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
Basin Depth:
10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Capacity:
17.8 gal
Collection:
Classic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
No
Height:
10 in
IAPMO Listed -:
No
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
13-1/2 in x 16 in x 10 in
Sink Bowl Size, Left:
13-1/2 in x 16 in x 10 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 20-1/2 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
22.52 lb
Width:
20-1/2 in